SPZ630 Metric V-Belt, 630 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # SPZ630

  • Zoro # G411097535


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ630
Top Width
10 mm
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPZ630
Zoro #
G411097535
UPC #
746041013523
Country of Origin
China

Dimensions

Top Width
10 mm
Thickness
8 mm
Outside Length
630 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ630
Material
Styrene Butadiene Rubber
Temp. Range
-30 C to 80 C
Standards
ISO 4184
For Use With
General Industry;Agriculture
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.