
101 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 9 Ribs
Mfr # 9/B101
Zoro # G411100402
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
RB
Outside Length
101 in
Number of Ribs
9
Top Width
0.66 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9/B101
Zoro #
G411100402
UPC #
746041345310
Country of Origin
Korea, Republic of
Dimensions
Outside Length
101 in
Top Width
0.66 in
Thickness
0.41 in
Details
V-Belt Type
Banded
V-Belt Section
RB
Number of Ribs
9
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Temp. Range
-20 C to 80 C
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.