Chucking Reamer, 31/64 In., 6 Flute, HSS

  • Mfr # 11V390

  • Zoro # G4111292


product price:  $22.39
/ea

Key Features

Size - Decimal
31/64 in - 0.4844
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V390
Zoro #
G4111292
UPC #
190735380628
Country of Origin
China

Dimensions

Size - Decimal
31/64 in - 0.4844
Flute Length
2 in
Dimension Type
Fractional Inch
Reamer Size
31/64 in
Shank Dia.
31/64 in
Overall Length
8 in
Size
31/64"
Size- Decimal
31/64" (0.4844)
Shank Size
0.4844"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Chamfer
45 Degrees
Material
High Speed Steel
Reamer Application
Through Hole
Spiral Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.4844
Chamfer Angle
45 Degrees
Number of Flutes
6
Cutting Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.