Men's Composite Toe 6-Inch Work Boot, Brown, 15, M, TB192640
Mfr # TB192641214
Zoro # G411219715
product price:Â $186.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Size
15
Footwear Width
M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB192641214
Zoro #
G411219715
UPC #
197064518791
Country of Origin
Bangladesh
Dimensions
Size
15
Footwear Width
M
Overall Height
6 in
Width
M
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB192640, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.