Men's Composite Toe 6-Inch Work Boot, Brown, 9 1/2, M, TB192624
Mfr # TB192641214
Zoro # G411219821
product price:Â $186.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Size
9 1/2
Footwear Width
M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB192641214
Zoro #
G411219821
UPC #
197064516056
Country of Origin
Bangladesh
Dimensions
Size
9 1/2
Footwear Width
M
Overall Height
6 in
Width
M
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB192624, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.