
Antifatigue Mat, 3' L x 2' W, 7/8" Thickness, Zedlan Foam, Black
Mfr # AZ 0023BK
Zoro # G411224979
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
7/8"
Surface Material
Zedlan Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZ 0023BK
Zoro #
G411224979
UPC #
23244251854
Country of Origin
United States
Dimensions
Length
3'
Width
2'
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Zedlan Foam
Description
- •Alleviator is the softest and most comfortable anti-fatigue Zedlan foam mat on the market.
- •Reduces fatigue for those working in a standing position by providing a balance of softness and support
- •Relieves stress on knee, foot, and ankle joint pressure points resulting from standing for long periods of time
- •Double-thick patented Zedlan Comfort-King foam adds unmatched comfort and resilience
- •Specifically designed for employee work stations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.