Cold Patch, Pail, Black, PP-30-CP

  • Mfr # PP-30-CP

  • Zoro # G4112552


product price:  $29.19
/ea

Key Features

Series
PP-30-CP
Application
Road Repair
For Use On Surface Material
Asphalt, Concrete, Steel, Wood
Color
Black
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-30-CP
Zoro #
G4112552
UPC #
739447000655
Country of Origin
United States

Dimensions

Container Size
30 lb
Size
30 lb.
Minimum Thickness
1/4 in

Details

Item
Cold Patch
Series
PP-30-CP
Application
Road Repair
For Use On Surface Material
Asphalt, Concrete, Steel, Wood
Color
Black
Container Type
Pail
Coverage
3 sq ft @ 1 in
Working Time
2 mo
Full Cure Time
1 min
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
250 Degrees F
Product Form
Solid
Standards
DOT Approved
VOC
0 g/L
Characteristics
Paving Repair Compound Rapidly, Safely and Effectively Patches Potholes, Utility Cuts and Cracks or other Parking Area Problems, Bonds Equally Well to Dry or Damp or Wet Surfaces
Form
Solid
Starts to Harden
Immediately
For Use With
Asphalt, Concrete Pavement
Dry Time Tack Free
Not Specified
Adheres To
Asphalt, Concrete, Steel, Wood
Functional Cure
Not Specified
Dry Time Recoat
Not Specified
Dry Time
Immediately
Performance Temp. Range
0 Degrees to 105 Degrees F
Product Type
Cold Patch
Base Material
Limestone Asphalt Mix
Cure Type
Pressure
Resistance Properties
Weather Resistant
VOC Content+1
0 g/L
Application Temp. Range
0 Degrees to 105 Degrees F
Patching Application
Mortars and Patching Cements
Begins to Harden
0.08 hr.
VOC Content Weight Percentage
0 %
Container Style
Pail

Description

Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Weather Resistant, Product Form Solid, Container Size 30 lb, Container Type Pail, Coverage 3 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Road Repair, Color Black, For Use On Surface Material Asphalt, Concrete, Steel, Wood, Standards DOT Approved, VOC Content 0 g/L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.