Men's Work Boot, 9 1/2 Leather, 6 in Height, Black
Mfr # TB126036001
Zoro # G411265873
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB126036001
Zoro #
G411265873
UPC #
197064625536
Country of Origin
Dominican Republic
Dimensions
Size
9 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.