Men's 6-Inch Work Boot, 12 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G411265927


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB138021242
Zoro #
G411265927
UPC #
197064627394
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Removable Insole
No
Insulation Weight
200 g
Chemical-Resisting Sole
Yes
Insulated
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Non-Marking Sole
No
Wide Toe Cap
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
6-Inch Work Boot
Static Dissipative
No
Midsole Material
EVA
Construction
Direct Attached
Puncture-Resistant Sole
No
Liner Material
Mesh
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Closure
Lace Up
Non Metallic Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Steel
Shank Material
Nylon
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.