Bellman Cart, Red, 49 in L
Mfr # 5448-BE
Zoro # G411320527
product price:Â $2,791.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Carpet Color
Red
Includes
Removable Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5448-BE
Zoro #
G411320527
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Deck Width
25 in
Caster Diameter
8 in
Frame Diameter
1 in
Deck Length
48 in
Details
Item
Bellman Cart
Carpet Color
Red
Includes
Removable Shelf
Load Capacity
1,200 lb
Frame Finish
Satin
Frame Material
Steel
Product Type
Bellman Cart
Caster Type
(4) Swivel
Description
Bellman Cart, Carpet Color Red, Includes Removable Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.