1/2 in ID x 12 ft L Garden Leader Hose, EPDM Tube, Black, Brass x Brass Fitting

  • Mfr # CWH050-12FF

  • Zoro # G411320701


product price:  $38.29
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWH050-12FF
Zoro #
G411320701
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
12 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Diameter
1/2 in
Hose Fitting B Diameter
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
FGHT
Hose Fitting B Type
FGHT
Item
Garden Leader Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
150 psi
Fitting Material
Brass x Brass
Standards
No Standards Met
Temp. Range
-40 Degrees to 210 Degrees F
Hose Strain Relief
No
Hose Cover Material
EPDM
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass

Description

Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1/2 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.