Dispenser with Faucet, 2.5G, HDPE, Natural

  • Mfr # 180146

  • Zoro # G4114241


product price:  $24.39
/ea

Key Features

Capacity
2.5 gal.
Includes
Faucet
Height
9.25"
Width
6.6"
Features
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180146
Zoro #
G4114241
UPC #
022169206031
Country of Origin
United States

Dimensions

Height
9.25"
Width
6.6"
Closure Size
38mm
Labware Height - English
13.75 in
Diameter
38 mm
Labware Width - Metric
0.15 mm
Labware Width - English
6 in
Labware Depth - English
9 in
Labware Depth - Metric
0.23 mm
Body Diameter
38 mm
Overall Height - Metric
349.2 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
0.23 mm

Details

Item
Jug
Capacity
2.5 gal.
Includes
Faucet
Features
Chemical Resistant
For Use With
Janitorial Cleaning Chemicals
Labware Body Material
HDPE
Type
Dispenser with Faucet
Labware Clarity
Translucent
Labware Basic Material
Plastic
Labware Body Color
White
Labware Nominal Capacity - English
2.5 gal
Labware Nominal Capacity - Metric
9.46 L
Carboy/Jerrican/Jug Item
Jug
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Closure Type
Screw On and Spigot
Carboy/Jerrican/Jug Handle Style
Blow Molded
Material
HDPE
Color
natural
Labware Capacity - Metric
9.46 L
Autoclavable
No
Labware Capacity - English
2.5 gal
Basic Material
Plastic
Closure Type
Screw On/Spigot
Brim Capacity
2.5 gal
Nominal Capacity - English
2.5 gal
Clarity
Translucent
Nominal Capacity - Metric
9.46 L
Body Material
HDPE
Capacity - Metric
9.46 L
Body Color
White
Capacity - English
2.5 gal
Shape
Cylindrical
Handle Style
Blow Molded
Product Type
Jug
Closure Material
Polypropylene

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter 38 mm, Capacity - Metric 9.46 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Jug, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 139.7 mm, Closure Liner Material HDPE, Overall Height - Metric 349.2 mm, Screw Closure Size 38-430 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 2.5 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.