This item is Discontinued.

Valeo Mechanics Gloves, Xl, Black, Stretch Neoprene VI4848XLWWGL

Mechanics Gloves, Xl, Black, Stretch Neoprene (Discontinued)

  • Mfr # VI4848XLWWGL
  • Zoro # G4114896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI4848XLWWGL
Zoro #
G4114896
UPC #
736097484842
Country of Origin
Pakistan

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Contractor
Palm Construction
Grip Tech Patches
Lining
Unlined
Cuff
Elastic
Back Material
Stretch Neoprene
Closure Type
hook-and-loop
Finger Style
Full Finger

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.