Lo Mini Lightbar, LED, Ambr, Perm, 15-1/4 In (Discontinued)
- Mfr # 454201-02SC
- Zoro # G4115343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
454201-02SC
Zoro #
G4115343
UPC #
004586773152
Country of Origin
United States
Dimensions
Height
2-3/4"
Length
15"
Width
8-3/8"
Manufacturers Warranty Length
5 yr.(LED)
Details
Item
Low Profile Mini Light Bar
Color
Amber
Voltage
12VDC
Lamp Type
Led
Includes
Flash Switching Magnet, Wiring Harness, Mounting Hardware
Mounting
Permanent
Standards
SAE J845 Class I
Flash Type
LED
Lens Material
Polycarbonate
Base Material
Polycarbonate
Housing Material
Polycarbonate
Number of Heads
6
Flashes per Minute
21 Selectable
Current Drawn
5A
Lamp Life
100,000 hr.
Number of LEDs
30
Description
Low Profile Mini Light Bar, Number of Heads 6, Standards SAE J845 Class I, LED, Number of LEDs 30, Flashes per Minute 21 Selectable, Voltage 12VDC, Current Drawn 5A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lamp Life 100,000 hr., Flash Switching Magnet, Wiring Harness, Mounting Hardware, Manufacturers Warranty Length 5 yr.(LED)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.