Penetrating Grease, 13 oz, Aerosol Can, Clear

  • Mfr # 03056

  • Zoro # G4115404


product price:  $21.45
/ea

Key Features

Container Size
13 oz
Container Type
Aerosol Can
Color
Clear
Flash Point
25 Degrees F
Specific Gravity
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03056
Zoro #
G4115404
UPC #
078254030562
Country of Origin
United States

Dimensions

Container Size
13 oz
Size
20 oz.

Details

Item
Penetrating Grease
Container Type
Aerosol Can
Color
Clear
Flash Point
25 Degrees F
Specific Gravity
0.8
Standards
NSF Registered, Category Code H-2
Max. Operating Temp.
500 Degrees F
Grease Container
Aerosol Can
Base Oil
Mineral
Dropping Point
Not Specified
Type
Penetrating Grease
Lubricant NSF Rating
H2 Food Grade
Grease Color
Clear
Min. Operating Temp.
-30 Degrees F
Timken OK Load
Not Specified
Lubricant Additives
Molybdenum
Four-Ball Wear
Not Specified
Application
Bearings, Bushings, Cable, Cams, Chains, Gears, Hinges, Pistons, Rings, Seals, Sleeves, Slides, Sprockets, Valves, Wire Rope
Temp. Range
-30 Degrees to 500 Degrees F
Series
Heavy-Duty Clear Penetrating
NSF Rating
H2
Product Type
Multipurpose Grease
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-30 Degrees F
Thickener
PTFE
Additive Included
Molybdenum
NLGI Viscosity Grade
Not Determined
Thickener Type
PTFE

Description

Heavy Duty Clear Penetrating Grease, Base Oil Mineral, Container Size 20 oz., Lubricant NSF Rating H2 Food Grade, Grease Thickener PTFE, Grease Color Clear, Grease Container Aerosol Can, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 25 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.8, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.