This item is Discontinued.

Gepco Coaxial Cable, 1000 ft., TPE VS5230.41

Coaxial Cable, 1000 ft., TPE (Discontinued)

  • Mfr # VS5230.41
  • Zoro # G4118055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS5230.41
Zoro #
G4118055
UPC #
079407932689
Country of Origin
United States

Dimensions

Length
1000 ft
Conductor Size
23 AWG
Nominal Outside Dia.
0.570 in
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-59
Jacket Material
TPE
Impedance
75 ohms
Plenum Rated
No
Shielding
100% Foil, 95% Tinned Copper Braid
Shielding Type
100% Foil, 95% Tinned Copper Braid
Capacitance
16.5 pf/ft
Color
Black

Description

Coaxial Cable, Coaxial Cable Type RG-59, Jacket Material TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.