Spring Latch With Tube and Plunger
Mfr # B2598LP
Zoro # G4118563
product price: $9.99
/eaKey Features
Length
6-19/64"
Material
Steel
Color
Plain
Length (In.)
6 19/64 in
Includes
Extended Plunger, Plain Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2598LP
Zoro #
G4118563
UPC #
724920083690
Country of Origin
India
Dimensions
Length
6-19/64"
Length (In.)
6 19/64 in
Handle Length
1 3/4 in
Overall Length
6 19/64 in
Bolt Width
5/8 in
Pin Length
1 5/16 in
Details
Item
Spring Latch
Material
Steel
Color
Plain
Includes
Extended Plunger, Plain Tube
Lockable
Yes
Bolt Material
Stainless Steel
Handle Material
Carbon Steel
Mounting Style
Weld-On
Mounting Hardware Included
No
Handle Finish
Zinc Plated
Latch Style
Spring Latch
Spring Loaded
Yes
Bolt Finish
Plain
Description
Buyers Products Weld-On Spring Latch is designed for 90° engage application. The spring-loaded mechanism can be locked in the open position; turn to put the spring in the closed position.
The latch comes with either a heat-treated or stainless steel tube. Both feature a stainless steel pin and spring.
Latch can be ordered unassembled for a custom installation. Extended plunger model is also available.
Product Common Use: SHPE Spreader, Trailer Equipment, Truck Equipment
•Spring-loaded bolt can be locked in the open position as needed.
•Choose between a 5/8 in. stainless steel or heat-treated steel pin.
•Can be ordered unassembled for custom installation.
•Stainless steel spring and spring pin provides the ultimate in corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.