
R57 HSS BRT/ST 118D JL Drill 35/64 in
Mfr # R5735/64
Zoro # G411923346
product price: $36.59
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Overall Length
6 inches
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R5735/64
Zoro #
G411923346
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 inches
Shank Dia.
1/2 in
Drill Bit Size
35/64 in
Flute Length
3 inches
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Shank Type - Machining
Reduced Cylindrical shank
Drill Bit Point Type
Conventional
Decimal Equivalent
0.5469
Drill Bit Point Angle
118°
Cutting Direction
Right
Description
Manufactured from premium High Speed steel for drilling many materials including steel, aluminum and stainless steel, R57 silver and deming drills have a 1/2 in parallel tri-flat shank which means you can hold large diameter drills in conventional hand-held power tools without any fears of slipping in the chuck. They have a conventional 118 degree point, making them easy to re-grind and use many times, and a steam oxide finish which prevents workpiece material from sticking to the cutting surfaces of the drill, so you get clean and accurate holes. R57 reduced tri-flat shank drills can be used in a range of different hand-held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.