Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FPF20201
Zoro #
G4120724
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Depth
1 in
Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Details
Standards
UL 900 Classified
Frame Type
Die Cut Chipboard
Item
Pleated Filter
Description
Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 1 in, Standards UL 900 Classified, Pleated Filter, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.