Cold Protection Gloves, Nylon / Acrylic Palm, Acrylic Terry Lining, High-Visibility Orange, L ( 9 )

  • Mfr # N9690FCOL

  • Zoro # G4121096


product price:  $11.19
/pr

Key Features

Color
High-Visibility Orange
Palm Material
Nylon / Acrylic
Lining
Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690FCOL
Zoro #
G4121096
UPC #
045143588947
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Length
11-1/64"
Glove Size
L
Thickness
15 ga
Glove Length
11 in
Size- Numeric
9

Details

Item
Cold Protection Gloves
Color
High-Visibility Orange
Palm Material
Nylon / Acrylic
Lining
Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Coating Coverage
Fully Coated
Palm Construction
HPT
Finger Style
Full Finger
Back Material
Nylon/Acrylic
Coating Finish
Flat
Cut
Seamless
Coating Material
HPT
Stitching Material
Nylon
Thumb Style
Wing
Closure Type
Knit Wrist
Thumb Material
Acrylic, Nylon
Finger Material
Acrylic, Nylon
Cuff
Knit Wrist
Temp. Range
-58 Degrees F
Application
Agriculture, Airport, Cold Storage Applications, Farming, Flagman
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Cycles
2,300
Includes Pull Strap
No
Brand and Series
MCR Safety Ninja Ice N9690FCO
Glove Coating Coverage
Full
Series
Ninja Ice N9690FCO
Glove Coating Material
PVC
Glove Coating Cover
Full
Cut-Resistance Coverage
Full
Glove Liner Material
Acrylic
ANSI/ISEA Puncture Force
53 N
ANSI/ISEA Cut Load
1,000 g
Latex-Free
No
Glove Construction
Seamless Knit
Low-Profile Impact Protection
No
Glove Insulation Material
Acrylic
Anti-Static
No
Glove Coating Finish
Smooth
Min. Temp.
-22 Degrees F
Glove Hand Style
Left and Right
Max. Temp.
280 Degrees F
Glove Coating Color
Orange
Silicone-Free
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
EN 388 Rating
3XX2
Waterproof
No
Water Resistant
Yes
Glove Materials
Nylon
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Acrylic
Knit Material Color
Orange
Maximum Temperature
280 Degrees F
Coating Type
Dipped
Knit Material
Nylon
Oil-Resistant
No
Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.