Rectangle Seminar Table, 60 in X 30 in, Walnut (Discontinued)
- Mfr # CP518EF-WSS-S
- Zoro # G4121625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP518EF-WSS-S
Zoro #
G4121625
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
30 in
Top Thickness
1 1/4 in
Depth
18 in
Details
Item
Seminar Table
Shape
Rectangle
Tabletop Color
Walnut
Frame Color
Brown
Frame Material
Steel
Edge Type
PermaTuff(TM)
Leg Type
Comfort Leg
Surface Material
Laminate
Series
EF
Edge Color
Brown
Description
Seminar Table, Surface Material Laminate, Rectangle, Width 60 in, Depth 18 in, Height 30 in, Tabletop Color Walnut, Frame Color Brown, Frame Material Steel, Edge Color Brown, Edge Type PermaTuff(TM), Leg Type Comfort Leg, Top Thickness 1 1/4 in, Series EF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.