Predaflex Chemical Resistant Gloves, Nitrile, 25 in L, 40.00 mil, Yellow, M, 1 PR

  • Mfr # MG9796M

  • Zoro # G4121778


product price:  $18.19
/pr

Key Features

Color
Yellow
Size
M
Glove Materials
Nitrile
Glove Length
25 in
Glove Thickness
40.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG9796M
Zoro #
G4121778
UPC #
045143576708
Country of Origin
Multiple

Dimensions

Size
M
Glove Size
M
Glove Length
25 in
Glove Thickness
40.00 mil
Length
25"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Elastic
Glove Texture
Grain
Series
Predaflex
Standards
EN388 4111
Resists
Abrasion, Chemical
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
1
ANSI/ISEA Abrasion Level
Not Tested
Special Features
ANSI Abrasion Level 5
Glove Texture Location
Fully
Application
Automotive, Biological Hazards, Casting, Commercial Fishing, Veterinarian
Silicone-Free
Silicone-Free
EN ISO 374 Chemical Rating
Type C - L
Accelerator Free
Contains Accelerators
Glove Liner Material
Cotton Interlock
Glove Hand Style
Left and Right
Touchscreen Compatible
Not Touchscreen Compatible
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Sterile/Non-Sterile
Non-Sterile
Brand and Series
MCR Safety PredaFlex MG9796
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Insulated
Not Insulated
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Fully, Not Rated, 25 in, Cuff Shoulder Length, Lining Cotton, Glove Size M, Color Yellow, Supported, Standards EN388, Resists Abrasion, Chemical, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products