Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # 9178NFXXL

  • Zoro # G4121997


product price:  $14.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9178NFXXL
Zoro #
G4121997
UPC #
045143477159
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL
Glove Length
13.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Memphis Black Kevlar(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2117
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Natural
Glove Hand Style
Ambidextrous
Puncture Resistant
Yes
Standards
ANSI 105, EN388
Application
Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Bakeries
Abrasion Resistant
No
Stitching Material
Synthetic
Weight
Light
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
0 N
Palm Material
Nitrile
Cut Resistant
Yes
Finger Material
Kevlar(R)
Glove Cut
Seamless knit
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178NF
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
20000
Glove Back Material
Kevlar®
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Coating Color
Black
Glove Features
Touchscreen Compatible
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products