Reclosable Bag, Zip Seal, 24 in L, 18 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink
Mfr # M18x24AS
Zoro # G412221298
product price:Â $151.99
/pk 250, $0.61/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Width
18 in
Length
24 in
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M18x24AS
Zoro #
G412221298
UPC #
-
Country of Origin
China
Dimensions
Thickness
4 mil
Width
18 in
Length
24 in
Overall Length
24 in
Seal Length
18 in
Details
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Description
Bag Features Anti-Static, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 18 in, Length 24 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 18 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.