NitriShield 6062, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK

  • Mfr # 6062XXL

  • Zoro # G4122225


product price:  $21.25
/pk 100, $0.21/ea

Key Features

Material
Nitrile
Palm Thickness
6.00 to 6.99 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6062XXL
Zoro #
G4122225
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Palm Thickness
6.00 to 6.99 mil
Glove Length
12 1/4 in
Finger Thickness
8.5 mil
Cuff Thickness
5 mil
Length
12 1/4 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
2XL/Standard
Size- Alpha
2XL
Size - Numeric
11
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield 6062
Sterile/Non-Sterile
Non-Sterile
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Disposable Glove Grade
Food, Industrial
Metal Detectable
No
Resists
Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
Application
Janitorial , Nursing Home Care, Painting
Aloe Inner Surface
No
Lining
Unlined
Features
Ambidextrous, Unlined
Brand and Series
MCR Safety NitriShield 6062
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Texture Location
Full
Glove Treatments
Powder-Free
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Cuff Style
Slip-On
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 8.5 mil, Latex-Free Latex-Free, Length 12 1/4 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products