Illuminated Push Button, 30 mm, 1NO, White

  • Mfr # HT8GDWAF3

  • Zoro # G4122404


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDWAF3
Zoro #
G4122404
UPC #
782116302482
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
5 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Width
2 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Round Extended Guarded Button
Number of Operators
1
Contact Form
1NO
Color
White
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
1NO
Basic Material
Metal
Lamp Voltage
24V AC/DC
IP Rating
IP65
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDWF3
Voltage
24V
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Contact configuration
1 NO
Lens Color
White
Actuator
Extended
Certifications
UL Listed
Light unit voltage
24 Vac/dc
Operator material
Plastic
Operating mode
Momentary
Illumination
Illuminated
Compliances
CE Marked
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Mechanical Operating Durability
5.00 x 10^6

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.