Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8262H020

  • Zoro # G4122517


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8262H020
Zoro #
G4122517
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
2-31/32 in
Center Line Pipe Center Size
2-1/4 in
Overall Width
1-11/16 in
Overall Length
1-9/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
235 psi Air/Inert Gas, 160 psi Light Oil, 330 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
H
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Valve Design
2-Way/2-Position
Body Material
Brass
Standards
CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
6.1 W
Operating Pressure Differential Light Oil - Maximum
160 psi
Operating Pressure Differential Water - Maximum
330 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
0.21
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
235 psi

Description

The ASCO 8262H020 is a 2-way, 2-position solenoid valve with a normally closed configuration, designed for controlling the flow of air, inert gas, light oil, and water. It operates as a direct-acting valve and includes the coil and seal components necessary for operation. The valve is constructed with a brass body and has NPTF inlet and outlet connections with a nominal pipe size of 1/4 inch. Mounting orientation: Horizontal or Vertical. Ambient temperature range: 14°F to 140°F; Fluid temperature maximum: 180°F. IP66 enclosure rating; CSA and UL Listed.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed starting configuration
  • Operation Type: Direct Acting
  • Body Material: Brass
  • Connection Types: NPTF inlet and outlet, 1/4 in nominal pipe size
  • Orifice Diameter: 3/32 in
  • Flow Coefficient (Cv): 0.21
  • Operating Pressure Differential (Maximum): 235 psi Air/Inert Gas, 160 psi Light Oil, 330 psi Water
  • Operating Pressure Differential (Minimum): 0 psi for Air/Inert Gas, Light Oil, and Water
  • Electrical: 12V DC voltage with 6.1 W wattage coil, 1/2 in conduit with 18 in leads
  • Coil Enclosure: Watertight without junction box; Coil Insulation Class H
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Fluid Temperature Maximum: 180°F
  • Mounting Orientation: Horizontal or Vertical
  • Environmental rating: IP66 enclosure; NEMA ratings 1, 2, 3, 3S, 4, 4X
  • Includes seal and coil
  • Overall Dimensions: Length 1-9/16 in, Width 1-11/16 in, Height 2-31/32 in
  • Response Time: 1 second
  • Seal Material: NBR (Buna-N)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.