SensaGuard 5015, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL (10), 100 PK

  • Mfr # 5015XL

  • Zoro # G4122539


product price:  $7.39
/pk 100, $0.07/ea

Key Features

Material
Vinyl
Palm Thickness
5 mil
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015XL
Zoro #
G4122539
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil
Finger Thickness
7.5 mil
Cuff Thickness
4 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
5 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SensaGuard 5015
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food, Industrial
Aloe Inner Surface
No
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Application
Dentistry, Electronic Assembly, Food Service, Cafeteria
Lining
Unlined
Metal Detectable
No
Resists
Common Cleaning Chemicals
Features
Ambidextrous, Unlined
Acceptable Quality Level (AQL)
4
Silicone-Free
Contains Silicone
Brand and Series
MCR Safety SensaGuard 5015
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Texture
Smooth
Cuff Style
Slip-On
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Clear, Cuff Style Slip-On, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 7.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.