SensaGuard 5015, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Clear

  • Mfr # 5015L

  • Zoro # G4122566


product price:  $7.39
/pk 100, $0.07/ea

Key Features

Material
Vinyl
Palm Thickness
5.00 to 5.99 mil
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5015L
Zoro #
G4122566
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5.00 to 5.99 mil
Finger Thickness
7.5 mil
Cuff Thickness
4 mil
Glove Length
10 1/4 in
Length
10 1/4 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
5 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SensaGuard 5015
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Application
Dentistry, Electronic Assembly, Food Service, Cafeteria
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Disposable Glove Grade
Food, Industrial
Resists
Common Cleaning Chemicals
Lining
Unlined
Aloe Inner Surface
No
Features
Ambidextrous, Unlined
Acceptable Quality Level (AQL)
4
Brand and Series
MCR Safety SensaGuard 5015
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Texture
Smooth
Cuff Style
Slip-On
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Clear, Cuff Style Slip-On, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 7.5 mil, Latex-Free Latex-Free, Length 10 1/4 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.