6212 Chemical Resistant Gloves, PVC, 12 in L, Not Rated, Black, L, 12 PK

  • Mfr # 6212

  • Zoro # G4122715


product price:  $33.89
/pk 12, $2.82/ea

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6212
Zoro #
G4122715
UPC #
00045143062126
Country of Origin
Bangladesh

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
Not Rated
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
6212
Glove Texture
Grain
Resists
Light Chemical
Supported / Unsupported
Supported
Special Features
Single Dip PVC
Application
Agriculture, Farming, Janitorial, Landscaping, Sanitation
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Cotton Interlock
EN ISO 374 Chemical Rating
Not Rated
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 6212
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Glove Coating Coverage
Full
Coating Material
PVC
Thumb Style
Wing
Glove Coating Material
PVC

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Resists Light Chemical, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.