5280 Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Yellow, M, 12 PK
Mfr # 5280
Zoro # G4122758
product price:Â $22.39
/pk 12, $1.87/eaKey Features
Color
Yellow
Size
M
Glove Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5280
Zoro #
G4122758
UPC #
045143528097
Country of Origin
Malaysia
Dimensions
Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
18 mil
Length
12"
Size - Numeric
8 1/2
Description
Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Flock, Glove Size M, Color Yellow, Unsupported, Standards EN388, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.