This item is Discontinued.

Extract-All 24x24x2 Pleated Filter, MERV 7 12 PK FPF24242

24x24x2 Pleated Filter, MERV 7 12 PK (Discontinued)

  • Mfr # FPF24242
  • Zoro # G4122833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPF24242
Zoro #
G4122833
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
2 in
Nominal Filter Size
24x24x2
Nominal Height
24 in
Nominal Width
24 in

Details

MERV
7
Item
Pleated Filter
Frame Type
Die Cut Chipboard

Description

Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 2 in, Pleated Filter, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.