Grinding Whl, 12x8x5, T7, 7.5x1.5 7.5x2-1
Mfr # 35303
Zoro # G4122872
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12"
Thickness
8"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35303
Zoro #
G4122872
UPC #
-
Country of Origin
Spain
Dimensions
Abrasive Wheel Diameter
12"
Thickness
8"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 7
Application
Heavy-Duty General Purpose Applications
Max. RPM
800
Abrasive Wheel Hardness
R2
Abrasive Grit
80
Description
Item Grinding Whl,12x8x5,T7,7.5x1.5 7.5x2-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.