Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542565-0065
Zoro #
G4122991
UPC #
-
Country of Origin
United Kingdom
Dimensions
Stem Length
1.9"
Overall Height
4"
Stem Length - English
1.9 in
Labware Height - English
4 in
Details
Item
Large Funnel
Capacity
65mm
Color
natural
Funnel Top ID
2.6 in
Funnel Material
Polypropylene
For Use With
Liquids Or Powders
Stem OD
.27"
Stem OD - English
0.27 in
Funnel Max OD
2.75 in
Autoclavable
Yes
Labware Clarity
Transparent
Labware Body Color
White
Labware Capacity - Metric
65 mm
Special Features
Autoclavable And Sturdy; Ribbed Stem Prevents Airlocks; For Liquids Or Powders
Description
Large Funnel, Funnel Material Polypropylene, Autoclavable Yes, For Use With Liquids Or Powders, Special Features Autoclavable And Sturdy; Ribbed Stem Prevents Airlocks; For Liquids Or Powders, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.