Heavy Duty Duct Tape 3939 Silver, 48 mmx54.8 m 9.0 mil

  • Mfr # 7000028933

  • Zoro # G412307510


product price:  $26.65
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028933
Zoro #
G412307510
UPC #
-
Country of Origin
Canada

Dimensions

Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Duct Tape Length
59.93 yd
Duct Tape Width
48 mm
Tape Thickness
9.0 mil

Details

Tape Color
Silver
Tape Backing Material
Polyethylene/Cloth Scrim
Tape Adhesive Material
Rubber

Description

3M Heavy Duty Duct Tape 3939 has the tensile strength and adhesion for splicing, masking, patching, seaming, hanging poly sheeting, sealing PVC pipes, covering trip hazards and a host of other industrial applications. Industrial-grade duct tape for splicing, masking, patching, sealing and seaming|High tensile strength for a secure hold under stress|Thick rubber adhesive bonds to most rough and smooth surfaces for a tight seal|Silver polyethylene surface resists wear, a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.