Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Blk

  • Mfr # 9AH38

  • Zoro # G4123201


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Holds
(6) Bikes
Length
37 1/4 in
Mounting
Surface
Width
29 in
Height
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AH38
Zoro #
G4123201
UPC #
190735547663
Country of Origin
China

Dimensions

Length
37 1/4 in
Width
29 in
Height
28 3/4 in
Usable Opening Width
3 in
Slot Width
2 in
Overall Height
28 3/4 in
Overall Length
37 1/4 in
Overall Width
29 in

Details

Item
Bike Rack
Holds
(6) Bikes
Mounting
Surface
Color
Black
Material
Steel
Finish
Powder Coated
Rack Style
Grid
Number of Bikes
6
Number of Open Slots
6
Capacity
6

Description

Bike Rack, Number of Bikes 6, Rack Style Grid, Finish Powder Coated, Overall Height 28 3/4 in, Overall Length 37 1/4 in, Slot Width 2 in, Mounting Location Surface, Color Black, Overall Width 29 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.