Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity

  • Mfr # B417T

  • Zoro # G4123402


product price:  $63.00
/ea

Key Features

Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B417T
Zoro #
G4123402
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
3 in
Cylinder Height
15 1/4 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
10 sec
Standards
UL
Valve Material
Aluminum
Handle Material
Stainless Steel
Pressure Type
Stored
Features
Multilingual Labels, QR Coded
Cylinder Color
Red
For Environment
Industrial Applications, Motor Vehicles
Fill Type
Charged and Filled
Maximum Operating Pressure
195 psi
Maximum Discharge Distance
15 ft
Included Mount Bracket
Vehicle Bracket
Cylinder Finish
Chrome Plated
Container Type
Cylinder
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
120 Degrees F
Mount Type
Bracket
Usable Life
6 yr
Market
Industrial
Includes Mounting Hardware
Yes
Products By Industry
Electrical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Industrial Applications, Motor Vehicles

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products