44 gal. Trash Bags, 1.50 mil, Gray, 200 PK (Discontinued)
- Mfr # FG500888GRAY
- Zoro # G4124434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG500888GRAY
Zoro #
G4124434
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.50 mil
Width
37"
Height
44"
Details
Capacity
44 gal.
Bag Closure Type
None
Material
LLDPE
Color
Gray
Item
Trash Bags
Seal
Star
Bags Per Roll
10
Bags per Roll/Pack
10/20
Package Configuration
Coreless Roll
Rolls per Package
20
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family
Gray
Bags per Roll
10
Description
Capacity 44 gal, Trash Bag Material LLDPE, Thickness 1.50 mil, Color Gray, Bag Closure Type None, Width 37 in, Height 44 in, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 20, Item Trash Bags, Package Quantity 200
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.