Vinyl Floor Tiles, 6 in W, Drift Sand
Mfr # J5203641
Zoro # G412483597
product price:Â $69.79
/pk 18, $3.88/eaKey Features
Color
Drift Sand
Material
Vinyl
Coverage Area
36 sq ft
Edge Shape
Square
Pattern
Glen Brook Oak
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5203641
Zoro #
G412483597
UPC #
-
Country of Origin
United States
Dimensions
Tile Length
48 in
Tile Thickness
3/32 in
Manufacturers Warranty Length
15 yr Commercial; 30 yr Residential
Wear Layer Thickness
20 mil
Tile Width
6 in
Tile Length - Maximum
48 in
Details
Color
Drift Sand
Material
Vinyl
Coverage Area
36 sq ft
Item
Vinyl Floor Tiles
Edge Shape
Square
Pattern
Glen Brook Oak
Standards
ASTM E 648CAN/ULC S102.2, ASTM E 662
Installation Method
Liquid Adhesive
Face Treatment
Embossed
Features
Parallel USA 12 can be used in Light Commercial Spaces, Main Street Businesses, and Residential Areas in Mixed use Properties
Description
Vinyl Floor Tiles, Color Drift Sand, Material Vinyl, Coverage Area 36 sq ft, Standards ASTM E 648CAN/ULC S102.2, ASTM E 662, Manufacturers Warranty Length 15 yr Commercial; 30 yr Residential, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.