
Reserved For Our Law Enforcement, Aluminum, 18 in x 12 in
Mfr # DCS08HWT1218CUS00191
Zoro # G412524313
product price: $32.99
/eaKey Features
Legend
Reserved For Our Law Enforcement
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DCS08HWT1218CUS00191
Zoro #
G412524313
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Reserved For Our Law Enforcement
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Background Color
White
Legend Color
Black
Header
Reserved For Our Law Enforcement
MUTCD Code
CUS00191
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.