
20V MAX* XR POWERPACK 8.0Ah Battery
Mfr # DCB2108
Zoro # G412530352
product price:Â $229.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
8 Ah
For Use With
DEWALT(R) 20V Cordless Tools
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DCB2108
Zoro #
G412530352
UPC #
885911963350
Country of Origin
China
Details
Item
Battery
Battery Capacity
8 Ah
For Use With
DEWALT(R) 20V Cordless Tools
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Wireless Tracking System
No
Description
The 20V MAX* XR POWERPACK 8Ah Battery delivers more power and a longer lifespan. Engineered with tables cell technology, our best performing 20V MAX* 8Ah battery powers through tough jobs, day in and day out. XR POWERPACK batteries are a part of our best performing line of 20V MAX* batteries and are compatible with 20V MAX* tools.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.