Grinding Whl, 7x.5x1-1/4, T1, 32A80-K8-V

  • Mfr # 37728

  • Zoro # G4125462


product price:  $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37728
Zoro #
G4125462
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"

Details

Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Wheel Type
Type 1
Color
Pink
Abrasive Wheel Hardness
K
Abrasive Grit
80
Max. RPM
3760
Application
For Tool Room Sharpening Applications

Description

Item Grinding Whl,7x.5x1-1/4,T1,32A80-K8-V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.