This item is Discontinued.

Ohaus Digital Balance, SS Platform, 400g Cap. SP402

Digital Balance, SS Platform, 400g Cap. (Discontinued)

  • Mfr # SP402
  • Zoro # G4125913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP402
Zoro #
G4125913
UPC #
030955171883
Country of Origin
Unknown

Dimensions

Weighing Surface Width
4 11/16 in
Overall Length
8-1/4"
Overall Height
2 1/8 in
Overall Width
7 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
400g
Scale Graduations
0.01g
Scale Display
LCD
Washdown
No
Platform Material
Stainless Steel
Standards
ISO 9001
Scale Connection Ports
RS-232, USB
Includes
AC Adapter
Item
Balance Scale
Housing Material
ABS Plastic
Application Modes
Enhanced Parts Counting, Percent Weighing, Totalization and Display Hold
Scale Readability
0.01g
Power Unit
(4) AA Batteries, AC Adapter
Material
Plastic, Stainless Steel

Description

Balance Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 7 1/2 in, Overall Height 2 1/8 in, Washdown No, Standards ISO 9001, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.