Floor Marking Tape, Rubber, No Legend, Yellow, 6 in W.
Mfr # 6RY
Zoro # G4126026
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Pattern
Solid
Safety Tape Color
Yellow
Width
6 in
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6RY
Zoro #
G4126026
UPC #
815035010562
Country of Origin
United States
Dimensions
Width
6 in
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
6 in
Tape Thickness
50 mil
Details
Item
Floor Marking Tape
Material
Rubber
Pattern
Solid
Safety Tape Color
Yellow
Legend
No Legend
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Product Form
Continuous Roll
Minimum Tape Performance Temperature
50 Degrees F
Tape Brand
Mighty Line(R)
Tape Type
Extra-Durable
Tape Adhesive Material
Rubber
Tape Pattern
Solid
Tape Backing Material
Vinyl
Glow In The Dark
No
Maximum Tape Performance Temperature
180 Degrees F
Tape Color
Yellow
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 6 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.