1/4 in Drive, 9/32" SAE Socket, 6 Points, Steel, Chrome, 9/32 in

  • Mfr # 40909

  • Zoro # G4126123


product price:  $7.89
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40909
Zoro #
G4126123
UPC #
025141409093
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
9/32"
Overall Length
7/8 in
Socket Sizes
9/32 in
Socket Depth
Standard
Socket Size
9/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Features
Corrosion Resistant
Output Type
6 pt
Category Type
Hex Socket
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Product Type
Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.