Trim-Lok
EPDM Locking Gasket Key, .4"W, 100 ft.
Mfr # LK937-100
Zoro # G4126272
original price:
$147.36
27% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Locking Gasket Key
- Overall Width 0.4 in
- Overall Height 0.32 in
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" LK1179-100
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. LK937-25
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" LK1522-25
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.09 to 0.14" LK1663-25
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" LK1536-25
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" LK1660-100
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr 13220
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece LK1663-200
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 LK1663-100
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 LK1615-100
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket For 6" Tube ZCLN-SG-V-6
- Trim-Lok Rubber Locking Gaskets