
Adjustable Multi-Fit Sliding Patio Screen Door, Proprietary Fit for OEM Doors, White, 36" x 80"
Mfr # FG-KD3680MOMFPW
Zoro # G412639260
product price:Â $224.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Door Size
36 in x 80 in x 5 in
Width
36 in.
Material
Fiberglass
Frame Color
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-KD3680MOMFPW
Zoro #
G412639260
UPC #
850049325226
Country of Origin
United States
Dimensions
Door Size
36 in x 80 in x 5 in
Width
36 in.
Actual Height
27 in.
Details
Material
Fiberglass
Frame Color
White
Color
White
Mesh Type
PetScreen
Series Name
FG
Handing
Right Hand
Description
M-FIT KD Door Pet, 36''
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.