Grinding Whl, 7x1x1, T1, Sgl PK
Mfr # 38163
Zoro # G4126409
product price:Â $26.45
/ea
Sold in multiples of 4 for $105.80
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38163
Zoro #
G4126409
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1"
Details
Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Max. RPM
3760
Abrasive Wheel Hardness
K8
Application
High Carbon Tool Steels and Woodworking Applications
Abrasive Grit
60
Description
Item Grinding Whl,7x1x1,T1,Sgl PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.