This item is Discontinued.

Appleton Electric Cable Connector, HazLoc, Explosion, 2In TMCX200SNB

Cable Connector, HazLoc, Explosion, 2In (Discontinued)

  • Mfr # TMCX200SNB
  • Zoro # G4126595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCX200SNB
Zoro #
G4126595
UPC #
-
Country of Origin
United Kingdom

Dimensions

Conduit Trade Size
1 1/2 in

Details

Item
Cable Connector
For Use With
Jacketed Metal Clad Cable
Box Connection
2 in MNPT
Color
Silver and Red
Standards
UL 2225, UL 514B, C22.2 No. 174, IP66
Connector Type
Straight
Item - Conduit Fitting
Hazardous Location Conduit Fitting
Color - Conduit Fitting
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Cable Clamping Method
Compression Nut

Description

Cable Connector, Conduit Trade Size 1 1/2 in, Box Connection 2 in MNPT, Cable Clamping Method Compression Nut, Color - Conduit Fitting Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.