Grinding Whl, 7x1x1-1/4, T5, RA60-J-V
Mfr # 59004
Zoro # G4126628
product price:Â $32.19
/ea
Sold in multiples of 100 for $3,219.00
Key Features
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59004
Zoro #
G4126628
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
7"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 5
Color
Red
Application
For Steel
Abrasive Grit
60
Max. RPM
3760
Abrasive Wheel Hardness
I
Description
Item Grinding Whl,7x1x1-1/4,T5,RA60-J-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.